Motion
43024
GP PRO Pacific Blue Ultra™ Manual Foam Hair and Body Wash Dispenser Refill - Foam Form, 1200 ml, Refill Bottle, Refreshing Aloe Scent
MI ITEM #07734094
MFR #43024
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GP PRO Pacific Blue Ultra™ Manual Foam Hair and Body Wash Dispenser Refill - Foam Form, 1200 ml, Refill Bottle, Refreshing Aloe Scent
MI ITEM #07734094
MFR #43024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1200 ml

Details

  • Form
    Foam
  • Manufacturer Upc Number
    073310430249
  • Scent
    Refreshing Aloe

Overview

Mfr description
43024 SOAP PACIFIC BLUE ULTRA
  • Gentle: Dermatologist tested, hypoallergenic, and pH-balanced to be gentle on the skin and hair.
  • Skin-Safe: Mild conditioning formula is suitable for every day use. Dermatologist tested.
  • Luxurious: Rich, luxurious foam for quick lathering to wash dirt and bacteria away.
  • 100% recyclable bottles, contain 25% post-consumer content
  • Ideal for health club and fitness facilities
  • 99% of product is emptied before replacement is needed with the bottles.
  • Can help earn LEED® credits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought