Motion
43335
GP PRO Pacific Blue Ultra™ Manual E3-Rated Foam Sanitizer Dispenser Refill - Foam Form, 1000 ml, Refill Bottle, Dye & Fragrance Free Scent
MI ITEM #07734095
MFR #43335
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GP PRO Pacific Blue Ultra™ Manual E3-Rated Foam Sanitizer Dispenser Refill - Foam Form, 1000 ml, Refill Bottle, Dye & Fragrance Free Scent
MI ITEM #07734095
MFR #43335

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
43335 SOAP PACIFIC BLUE ULTRA HND
  • Skin-Safe: Dermatologist tested.
  • Gentle: Moisturizing formulation to help hands stand up to frequent use.
  • Food-safe: E3 rated and approved for use in food processing and food service areas after proper hand washing.
  • 100% recyclable bottles, contain 25% post consumer content
  • Ideal for use on visibly cleaned hands, especially when water is not available. Contains moisturizers.
  • 99% of product is emptied before replacement is needed with the bottles.
  • USDA Certified Biobased product
  • Can help earn LEED® credits

Specifications

  • Form
    Foam
  • Container Size
    1000 ml
  • Scent
    Dye & Fragrance Free
  • Manufacturer Upc Number
    073310433356

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text