Motion
43715
GP PRO Pacific Blue Ultra™ Manual Gentle Foam Soap Dispenser Refill - Foam Form, 1200 ml, Refill Bottle, Pacific Citrus® Scent
MI ITEM #07734098
MFR #43715
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GP PRO Pacific Blue Ultra™ Manual Gentle Foam Soap Dispenser Refill - Foam Form, 1200 ml, Refill Bottle, Pacific Citrus® Scent
MI ITEM #07734098
MFR #43715

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
43715 SOAP PACIFIC BLUE ULTRA HAND FOAM
  • Gentle: pH-balanced to be gentle on the skin.
  • Skin-Safe: Conditioning formula is safe to use every day. Exceptionally mild Dermatologist tested for mildness and skin compatibility Hypoallergenic
  • Luxurious: Rich, luxurious foam for quick lathering to wash dirt and bacteria away.
  • 100% recyclable bottles, contain 25% post-consumer content
  • This product meets Green Seal™ Standard GS-41A based on effective performance and protective limits on VOCs and human & environmental toxicity. Greenseal.org
  • Can help earn LEED credits
  • 99% of product is emptied before replacement is needed with the bottles.
  • Safer Choice recognized for safer chemistry *EPA/Safer Choice recognition does not constitute endorsement of this product.
  • USDA Certified Biobased product

Specifications

  • Form
    Foam
  • Container Size
    1200 ml
  • Scent
    Pacific Citrus®
  • Manufacturer Upc Number
    073310437156

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text