Motion
52057
GP PRO enMotion® Gen2 Automated Touchless Soap & Sanitizer Dispenser - Wall-Mounted, Black, Touch-Free Dispensing Action
Mi Item #07734101
MFR #52057
Price$49.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GP PRO enMotion® Gen2 Automated Touchless Soap & Sanitizer Dispenser - Wall-Mounted, Black, Touch-Free Dispensing Action
Mi Item #07734101
MFR #52057

Mfr description
52057 DISPN SOAP ENMOTION NEXT GEN BLK
  • Extended Battery Life: enMotion® Power Management offers over 4 1/2 years of battery life to help reduce maintenance and improve reliability.
  • Quietest automated operation among leading competitors for a premium restroom experience.
  • Easy To Maintain: Long lasting, intuitively designed refills and patented maintenance pause button for effortless maintenance and uninterrupted service.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.81/each

Specifications

Dimensions

  • Depth
    11.720 in
  • Height
    4.000 in
  • Width
    6.540 in

Details

  • Dispenser Color Finish
    Black
  • Dispensing Action
    Touch-Free
  • Manufacturer Upc Number
    073310520575
  • Mounting Style
    Wall-Mounted
  • Product Pop Up Warning
    Yes
  • Product Types
    Hand Soap
  • UPC_NO
    073310520575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)