Motion
52060
GP PRO enMotion® Gen2 Automated Touchless Soap & Sanitizer Dispenser - Wall-Mounted, Stainless Steel, Touch-Free Dispensing Action
Mi Item #07734103
MFR #52060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GP PRO enMotion® Gen2 Automated Touchless Soap & Sanitizer Dispenser - Wall-Mounted, Stainless Steel, Touch-Free Dispensing Action
Mi Item #07734103
MFR #52060

Mfr description
52060 DISPN SOAP ENMOTION BRSD STNLS NG
  • Extended Battery Life: enMotion® Power Management offers over 4 1/2 years of battery life to help reduce maintenance and improve reliability.
  • Quietest automated operation among leading competitors for a premium restroom experience.
  • Easy To Maintain: Long lasting, intuitively designed refills and patented maintenance pause button for effortless maintenance and uninterrupted service.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    11.720 in
  • Height
    4.000 in
  • Width
    6.540 in

Details

  • Dispenser Color Finish
    Stainless Steel
  • Dispensing Action
    Touch-Free
  • Manufacturer Upc Number
    073310520605
  • Mounting Style
    Wall-Mounted
  • Product Pop Up Warning
    Yes
  • Product Types
    Hand Soap
  • UPC_NO
    073310520605
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)