Motion
53058
GP PRO Pacific Blue Ultra™ Manual Soap & Sanitizer Dispenser - Wall-Mounted, White, Manual Dispensing Action
MI ITEM #07734105
MFR #53058
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GP PRO Pacific Blue Ultra™ Manual Soap & Sanitizer Dispenser - Wall-Mounted, White, Manual Dispensing Action
MI ITEM #07734105
MFR #53058

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
53058 DISPN SOAP PACIFIC BLUE ULTRA MNL
  • Hygienic: Sealed refills help reduce the risk of contamination, making them more hygienic than open or bulk containers.
  • Easy to Maintain: High-capacity refill and easy-load design (one hand, a few seconds) reduce the time and effort required for refilling. The large dispenser window allows for quick maintenance checks.
  • Inventory Efficiency: The same dispenser can be used for soap, sanitizer or hair and body wash.
  • Waste Reduction: Convenient, adjustable portion-control helps prevent waste. The dispenser is designed to ensure 99% of the foam product is emptied before replacement is needed.
  • Durable: Built to handle heavy usage and backed by a 5 year warranty.
  • Part of a Family: Available in black, white or brushed stainless, and coordinates with Pacific Blue Ultra™ towel dispensers.
  • EcoSmart™: Refill bottles are 100% recyclable and contain 25% post-consumer content.
  • ADA Compliant: Meets ADA guidelines by requiring less than 5 lbs. of push force.
  • Custom Options: Custom printing is available to promote your business.
  • EcoSmartTM: Green Seal and EPA/Safer Choice refill options available.

Specifications

  • Product Types
    Hand Soap
  • Mounting Style
    Wall-Mounted
  • Dispenser Color Finish
    White
  • Dispensing Action
    Manual
  • Height
    12.125 in
  • Depth
    6.188 in
  • Width
    5.063 in
  • Manufacturer Upc Number
    073310530581

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought