Overview
Mfr description
53060 DISPN SOAP PACIFIC BLUE ULTRA
- Hygienic: Sealed refills help reduce the risk of contamination, making them more hygienic than open or bulk containers.
- Easy to Maintain: High-capacity refill and easy-load design (one hand, a few seconds) reduce the time and effort required for refilling. The large dispenser window allows for quick maintenance checks.
- Inventory Efficiency: The same dispenser can be used for soap, sanitizer or hair and body wash.
- Waste Reduction: Convenient, adjustable portion-control helps prevent waste. The dispenser is designed to ensure 99% of the foam product is emptied before replacement is needed.
- Durable: Built to handle heavy usage and backed by a 5 year warranty.
- Part of a Family: Available in black, white or brushed stainless, and coordinates with Pacific Blue Ultra™ towel dispensers.
- EcoSmart™: Refill bottles are 100% recyclable and contain 25% post-consumer content.
- ADA Compliant: Meets ADA guidelines by requiring less than 5 lbs. of push force.
- Custom Options: Custom printing is available to promote your business.
- EcoSmartTM: Green Seal and EPA/Safer Choice refill options available.
Specifications
- Product TypesHand Soap
- Mounting StyleWall-Mounted
- Dispenser Color FinishBrushed Stainless
- Dispensing ActionManual
- Height12.125 in
- Depth6.188 in
- Width5.063 in
- Manufacturer Upc Number073310530604
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data