Motion
11728
Pacific Blue Ultra™ Toilet Tissue - Roll, Coreless, White, 2 Ply
MI ITEM #07734108
MFR #11728
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pacific Blue Ultra™ Toilet Tissue - Roll, Coreless, White, 2 Ply
MI ITEM #07734108
MFR #11728

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
11728 CORELESS 2-PLY TISSUE PAPER
  • High Capacity: 1,700 2-ply sheets of toilet paper per roll reduces service calls to refill dispensers and reduces the risk of run out.
  • 100% toilet paper usage. No cardboard core means every roll of bath tissue can last longer for fewer service trips.
  • 94% Less Packaging: Compared to GP PRO Jumbo Roll Toilet Paper, by eliminating cardboard cores, inner wraps and other corrugated materials.
  • High density 24 roll cases deliver 14.75% more linear feet of toilet paper per case while using 23% less storage space when compared to a case of GP PRO Jumbo Roll Toilet Paper.
  • Pacific Blue Ultra™ Coreless Toilet Paper contains at least 25% post-consumer recycled fiber and meets or exceeds EPA Comprehensive Procurement Guidelines.
  • USDA Certified Biobased product
  • This product meets Green Seal™ Standard GS-1 based on chlorine free processing, energy and water efficiency, and content of 100% recovered material, with a minimum of 25% post -consumer material. GreenSeal.org
  • UL ECOLOGO® Certified: Certified for reduced environmental impact. View specific attributes evaluated at UL.COM/EL UL-175

Specifications

  • Roll Or Sheets
    Roll
  • Toilet Paper Roll Type
    Coreless
  • Number of Rolls
    24
  • Color
    White
  • Ply
    2
  • Manufacturer Upc Number
    073310117287

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought