Motion
56602
Pacific Blue Ultra™ Toilet Tissue Dispenser - Roll, Coreless, Key Lock Wall Mounted, Translucent Smoke, 4 Roll Capacity, 5.938 in High, 3.250 in Wide, 4.050 in Depth
Mi Item #07734109
MFR #56602
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pacific Blue Ultra™ Toilet Tissue Dispenser - Roll, Coreless, Key Lock Wall Mounted, Translucent Smoke, 4 Roll Capacity, 5.938 in High, 3.250 in Wide, 4.050 in Depth
Mi Item #07734109
MFR #56602

Mfr description
56602 HIGH CAPACITY TISS PAPER DISPENSER
  • HIGHER CAPACITY* for OPERATIONAL EFFICIENCY : The high capacity 4-roll dispenser is designed to help reduce: run-out, roll change frequency, and maintenance time plus offers more than double the number of occasions per dispenser* Dispenser holds 2,295 feet of 2-ply toilet paper with Four 1700-sheet rolls. *Compared to single JBT Jr. dispensers, and 20% more occasions per dispenser compared to twin JBT Jr. dispensers.
  • EASY TO MAINTAIN: The dispenser door opens 90 degrees for fast, easy loading.
  • HYGIENIC: Rolls not in use are covered by the dispenser, which helps keep them clean and helps reduce the risk of cross-contamination of unused tolet paper.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    4.050 in
  • Height
    5.938 in
  • Width
    3.250 in

Details

  • Dispenser Color Finish
    Translucent Smoke
  • Manufacturer Upc Number
    073310566023
  • Mounting Style
    Key Lock Wall Mounted
  • Roll Capacity
    4
  • Roll Or Sheet Paper Dispenser
    Roll
  • Toilet Paper Roll Type
    Coreless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)