Motion
56744A
Compact Quad® Toilet Tissue Dispenser - Roll, Coreless, Side By Side Wall Mounted, Black, 4 Roll Capacity, 13.250 in High, 11.750 in Wide, 6.900 in Depth
Mi Item #07734110
MFR #56744A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Quad® Toilet Tissue Dispenser - Roll, Coreless, Side By Side Wall Mounted, Black, 4 Roll Capacity, 13.250 in High, 11.750 in Wide, 6.900 in Depth
Mi Item #07734110
MFR #56744A

Mfr description
56744A FOUR ROLL CORELESS TISS PAPER
  • 50% More Capacity: The Compact Quad® Four Roll Coreless Toilet Paper Dispensers offer a 50% increase in capacity compared to other Compact® High Capacity Toilet Paper Dispensers to help reduce risk of run out.
  • 97% Satisfaction: 97% of customers who use Compact® Toilet Paper Dispensers are overwhelmingly satisfied with their performance.* (*Source: GP PRO Proprietary Research: CBT-15-127)
  • 95% Less Packaging: Compared to GP PRO standard toilet paper by eliminated cardboard cores, inner wraps and other corrugated materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    6.900 in
  • Height
    13.250 in, 14.25
  • Width
    8.125, 11.750 in

Details

  • Dispenser Color Finish
    Black
  • Manufacturer Upc Number
    036500306854
  • Mounting Style
    Side By Side Wall Mounted
  • Roll Capacity
    4
  • Roll Or Sheet Paper Dispenser
    Roll
  • Toilet Paper Roll Type
    Coreless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)