Specifications
Dimensions
- Depth6.900 in
- Height13.250 in
- Width11.750 in
Details
- Dispenser Color FinishStainless Finish
- Manufacturer Upc Number036500306878
- Mounting StyleSide By Side Wall Mounted
- Roll Capacity4
- Roll Or Sheet Paper DispenserRoll
- Toilet Paper Roll TypeCoreless
Overview
Mfr description
56746A FOUR ROLL CORELESS TISS PAPER
- 50% More Capacity: The Compact Quad® Four Roll Coreless Toilet Paper Dispensers offer a 50% increase in capacity compared to other Compact® High Capacity Toilet Paper Dispensers to help reduce risk of run out.
- 97% Satisfaction: 97% of customers who use Compact® Toilet Paper Dispensers are overwhelmingly satisfied with their performance.* (*Source: GP PRO Proprietary Research: CBT-15-127)
- 95% Less Packaging: Compared to GP PRO standard toilet paper by eliminated cardboard cores, inner wraps and other corrugated materials.
- Easy To Maintain: Easy Install, locking dispenser helps prevents pilferage
- Easy To Install: Optional mounting brackets provide for easy installation and cleaning.
- Multiple Formats: Compact® Toilet Paper Dispensers are available in two-roll vertical, two-roll side-by-side, four-roll dispenser and single role format to accommodate the needs of any facility.
- Ten Year Warranty: We’re so confident in our Compact® Toilet Paper Dispensers, we guarantee them for a full 10 years. And that’s not just on new dispensers. We’ll even cover units that are already on the wall.