Motion
56747A
Compact® Toilet Tissue Dispenser - Roll, Coreless, Side By Side Wall Mounted, White, 4 Roll Capacity, 13.250 in High, 11.750 in Wide, 6.900 in Depth
MI ITEM #07734112
MFR #56747A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact® Toilet Tissue Dispenser - Roll, Coreless, Side By Side Wall Mounted, White, 4 Roll Capacity, 13.250 in High, 11.750 in Wide, 6.900 in Depth
MI ITEM #07734112
MFR #56747A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
56747A FOUR ROLL CORELESS TISS PAPER
  • 50% More Capacity: The Compact Quad® Four Roll Coreless Toilet Paper Dispensers offer a 50% increase in capacity compared to other Compact® High Capacity Toilet Paper Dispensers to help reduce risk of run out.
  • 97% Satisfaction: 97% of customers who use Compact® Toilet Paper Dispensers are overwhelmingly satisfied with their performance.* (*Source: GP PRO Proprietary Research: CBT-15-127)
  • 95% Less Packaging: Compared to GP PRO standard toilet paper by eliminated cardboard cores, inner wraps and other corrugated materials.
  • Easy To Maintain: Easy Install, locking dispenser helps prevents pilferage
  • Easy To Install: Optional mounting brackets provide for easy installation and cleaning.
  • Multiple Formats: Compact® Toilet Paper Dispensers are available in two-roll vertical, two-roll side-by-side, four-roll dispenser and single role format to accommodate the needs of any facility.
  • Ten Year Warranty: We’re so confident in our Compact® Toilet Paper Dispensers, we guarantee them for a full 10 years. And that’s not just on new dispensers. We’ll even cover units that are already on the wall.

Specifications

  • Roll Or Sheet Paper Dispenser
    Roll
  • Toilet Paper Roll Type
    Coreless
  • Mounting Style
    Side By Side Wall Mounted
  • Dispenser Color Finish
    White
  • Roll Capacity
    4
  • Depth
    6.900 in
  • Height
    13.250 in
  • Width
    11.750 in
  • Manufacturer Upc Number
    036500306861

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text