Overview
Mfr description
56783A SIDE-BY-SIDE DOUBLE ROLL TISS
- 3x the 2-ply Capacity: Delivers 3000 sheets of 2-ply or 6000 sheets of 1-ply toilet paper to help reduce run-out and improve customer satisfaction.
- 97% Satisfaction: 97% of customers who use Compact® Toilet Paper Dispensers are overwhelmingly satisfied with their performance.* (*Source: GP PRO Proprietary Research: CBT-15-127)
- 95% Less Packaging: Compared to GP PRO standard toilet paper by eliminated cardboard cores, inner wraps and other corrugated materials.
- Reduces Waste: Transfer Paddle deters early access to new roll, reducing stub roll waste
- Easy To Maintain: Easy Install, locking dispenser helps prevents pilferage
- Easy To Install: Optional mounting brackets provide for easy installation and cleaning.
- Multiple Formats: Compact® Toilet Paper Dispensers are available in two-roll vertical, two-roll side-by-side, four-roll dispenser and single role format to accommodate the needs of any facility.
- Ten Year Warranty: We’re so confident in our Compact® Toilet Paper Dispensers, we guarantee them for a full 10 years. And that’s not just on new dispensers. We’ll even cover units that are already on the wall.
Specifications
- Roll Or Sheet Paper DispenserRoll
- Toilet Paper Roll TypeCoreless
- Mounting StyleSide By Side Wall Mounted
- Dispenser Color FinishGray with Blue
- Roll Capacity2
- Depth6.750 in
- Height7.120 in
- Width10.120 in
- Manufacturer Upc Number036500306892
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data