Motion
56784A
Compact® Toilet Tissue Dispenser - Roll, Coreless, Side By Side Wall Mounted, Black, 2 Roll Capacity, 7.120 in High, 10.120 in Wide, 6.750 in Depth
Mi Item #07734115
MFR #56784A
Price$17.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact® Toilet Tissue Dispenser - Roll, Coreless, Side By Side Wall Mounted, Black, 2 Roll Capacity, 7.120 in High, 10.120 in Wide, 6.750 in Depth
Mi Item #07734115
MFR #56784A

Mfr description
56784A SIDE-BY-SIDE DOUBLE ROLL TISS
  • 3x the 2-ply Capacity: Delivers 3000 sheets of 2-ply or 6000 sheets of 1-ply toilet paper to help reduce run-out and improve customer satisfaction.
  • 97% Satisfaction: 97% of customers who use Compact® Toilet Paper Dispensers are overwhelmingly satisfied with their performance.* (*Source: GP PRO Proprietary Research: CBT-15-127)
  • 95% Less Packaging: Compared to GP PRO standard toilet paper by eliminated cardboard cores, inner wraps and other corrugated materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.86/each

Specifications

Dimensions

  • Depth
    6.750 in
  • Height
    7.120 in
  • Width
    10.120 in

Details

  • Dispenser Color Finish
    Black
  • Manufacturer Upc Number
    036500306786
  • Mounting Style
    Side By Side Wall Mounted
  • Roll Capacity
    2
  • Roll Or Sheet Paper Dispenser
    Roll
  • Toilet Paper Roll Type
    Coreless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)