Motion
56790A
Compact® Toilet Tissue Dispenser - Roll, Coreless, Wall Mounted, Black, 2 Roll Capacity, 13.500 in High, 6.000 in Wide, 6.500 in Depth
Mi Item #07734116
MFR #56790A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact® Toilet Tissue Dispenser - Roll, Coreless, Wall Mounted, Black, 2 Roll Capacity, 13.500 in High, 6.000 in Wide, 6.500 in Depth
Mi Item #07734116
MFR #56790A

Mfr description
56790A VERTICAL DOUBLE ROLL TISS PAPER
  • 3x the 2-ply Capacity: Delivers 3000 sheets of 2-ply or 6000 sheets of 1-ply toilet paper to help reduce run-out and improve customer satisfaction.
  • 97% Satisfaction: 97% of customers who use Compact® Toilet Paper Dispensers are overwhelmingly satisfied with their performance.* (*Source: GP PRO Proprietary Research: CBT-15-127)
  • 95% Less Packaging: Compared to GP PRO standard toilet paper by eliminated cardboard cores, inner wraps and other corrugated materials.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    6.500 in
  • Height
    13.500 in
  • Width
    6.000 in

Details

  • Dispenser Color Finish
    Black
  • Manufacturer Upc Number
    036500306830
  • Mounting Style
    Wall Mounted
  • Roll Capacity
    2
  • Roll Or Sheet Paper Dispenser
    Roll
  • Toilet Paper Roll Type
    Coreless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)