Motion
56797A
Compact® Toilet Tissue Dispenser - Roll, Coreless, Side By Side Wall Mounted, White, 2 Roll Capacity, 7.120 in High, 10.120 in Wide, 6.750 in Depth
MI ITEM #07734118
MFR #56797A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact® Toilet Tissue Dispenser - Roll, Coreless, Side By Side Wall Mounted, White, 2 Roll Capacity, 7.120 in High, 10.120 in Wide, 6.750 in Depth
MI ITEM #07734118
MFR #56797A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    6.750 in
  • Height
    7.120 in
  • Width
    10.120 in

Details

  • Dispenser Color Finish
    White
  • Manufacturer Upc Number
    036500306809
  • Mounting Style
    Side By Side Wall Mounted
  • Roll Capacity
    2
  • Roll Or Sheet Paper Dispenser
    Roll
  • Toilet Paper Roll Type
    Coreless

Overview

Mfr description
56797A SIDE-BY-SIDE DOUBLE ROLL TISS
  • 3x the 2-ply Capacity: Delivers 3000 sheets of 2-ply or 6000 sheets of 1-ply toilet paper to help reduce run-out and improve customer satisfaction.
  • 97% Satisfaction: 97% of customers who use Compact® Toilet Paper Dispensers are overwhelmingly satisfied with their performance.* (*Source: GP PRO Proprietary Research: CBT-15-127)
  • 95% Less Packaging: Compared to GP PRO standard toilet paper by eliminated cardboard cores, inner wraps and other corrugated materials.
  • Reduces Waste: Transfer Paddle deters early access to new roll, reducing stub roll waste
  • Easy To Maintain: Easy Install, locking dispenser helps prevents pilferage
  • Easy To Install: Optional mounting brackets provide for easy installation and cleaning.
  • Multiple Formats: Compact® Toilet Paper Dispensers are available in two-roll vertical, two-roll side-by-side, four-roll dispenser and single role format to accommodate the needs of any facility.
  • Ten Year Warranty: We’re so confident in our Compact® Toilet Paper Dispensers, we guarantee them for a full 10 years. And that’s not just on new dispensers. We’ll even cover units that are already on the wall.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought