Specifications
Dimensions
- Container Size1 in
- Depth1.750 in
- Height0.750 in
- Width1.000 in
Details
- Air Freshener TypeAir Freshener Refill
- FormAir Activation
- Manufacturer Upc Number073310482514
- ScentSunscape
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)