Motion
48255
GP PRO ActiveAire® Automated Freshener Dispenser Refill - Citrus Scent, 1 in, Cartridge
MI ITEM #07734124
MFR #48255
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GP PRO ActiveAire® Automated Freshener Dispenser Refill - Citrus Scent, 1 in, Cartridge
MI ITEM #07734124
MFR #48255

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48255 AIR ACTIVEAIRE REFILL CITRUS
  • CITRUS. Brings to mind hand-picked fruit, lemon and mandarin, with a subtle hint of pomegranate and sandalwood.
  • MATCHING FRAGRANCES. On-trend scents are the same across the GP PRO ActiveAire® Air Care System, so you can be confident your washrooms will provide a consistent and more welcoming experience for everyone
  • EASY MAINTENANCE. Placed right in the stall atop the Compact® Side-By-Side Bath Tissue Dispenser, the deodorizer refill is easy to access with no ladder required, which makes maintenance a breeze.
  • SUSTAINED RELEASE. Provides sustained freshness for at least 30 days.
  • VOC COMPLIANT. Compliant for VOC content with applicable federal and state regulations. No liquids or sprays are used.
  • CAN HELP EARN LEED® CREDITS. The LEED®Certification Mark is a registered trademark owned by the U.S. Green Building Council and is used by permission.
  • ENHANCED EXPERIENCE. On-trend scents feature unique odor neutralizing formulations as part of a complete air care system ready to enhance every restroom experience.

Specifications

  • Air Freshener Type
    Air Freshener Refill
  • Form
    Air Activation
  • Scent
    Citrus
  • Container Size
    1 in
  • Width
    1.000 in
  • Depth
    1.750 in
  • Height
    0.750 in
  • Manufacturer Upc Number
    073310482552

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text