Specifications
Dimensions
- Depth8.950 in
- Height0.520 in
- Width8.800 in
Details
- ColorLight Blue
- Manufacturer Upc Number073310482606
- Package Quantity12 Per Case
- Para ContentNo PARA
- ScentCoastal Breeze
- Urinal Product TypeScreen
Overview
Mfr description
48260 AIR ACTAIR LWSPLSH DEO URNL SCRN
- COASTAL BREEZE. Escape to the coast with a fragrance that suggests fresh seaside air and a cool, gentle breeze.
- SUPERIOR SPLASH REDUCTION. Larger screen with splash-reduction reduces splash by over 70% to help keep restrooms cleaner and reduce maintenance.
- SUPERIOR FRAGRANCING. Larger, thicker screen provides greater fragrancing to keep restrooms smelling fresh.
- MATCHING FRAGRANCES. On-trend fragrances are the same across the GP PRO ActiveAire® Air Care System, so you can be confident your restrooms will provide a consistent and more welcoming experience for everyone.
- SUSTAINED RELEASE. Provides freshness for at least 30 days.
- CAN HELP EARN LEED® CREDITS. The LEED®Certification Mark is a registered trademark owned by the U.S. Green Building Council and is used by permission.
- VOC COMPLIANT. Compliant for VOC content with applicable federal and state regulations. No liquids or sprays are used.