1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GEORGIA PACIFIC
48261
GP PRO ActiveAire® Low-Splash Deodorizer Urinal Screen - No PARA, Yellow, Sunscape Scent
MI ITEM #
07734126
MFR #
48261
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Bathroom Supplies and Hygiene
Odor Control
Urinal Blocks
GEORGIA PACIFIC 48261
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GEORGIA PACIFIC
48261
GP PRO ActiveAire® Low-Splash Deodorizer Urinal Screen - No PARA, Yellow, Sunscape Scent
MI ITEM #
07734126
MFR #
48261
Mfr description
48261 AIR ACTAIR LWSPLSH DEO URNL SCRN
SUNSCAPE. Says it’s okay to leave the stress behind with a tropical island fragrance that’s also a reminder to take that vacation.
SUPERIOR SPLASH REDUCTION. Larger screen with splash-reduction reduces splash by over 70% to help keep restrooms cleaner and reduce maintenance.
SUPERIOR FRAGRANCING. Larger, thicker screen provides greater fragrancing to keep restrooms smelling fresh.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Depth
8.950 in
Height
0.520 in
Width
8.800 in
Details
Color
Yellow
Manufacturer Upc Number
073310482613
Package Quantity
12 Per Case
Para Content
No PARA
Scent
Sunscape
Urinal Product Type
Screen
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items