Motion
48262
GP PRO ActiveAire® Low-Splash Deodorizer Urinal Screen - No PARA, Purple, Lavender Scent
MI ITEM #07734127
MFR #48262
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GP PRO ActiveAire® Low-Splash Deodorizer Urinal Screen - No PARA, Purple, Lavender Scent
MI ITEM #07734127
MFR #48262

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    8.950 in
  • Height
    0.520 in
  • Width
    8.800 in

Details

  • Color
    Purple
  • Manufacturer Upc Number
    073310482620
  • Package Quantity
    12 Per Case
  • Para Content
    No PARA
  • Scent
    Lavender
  • Urinal Product Type
    Screen

Overview

Mfr description
48262 AIR ACTAIR LWSPLSH DEO URNL SCRN
  • LAVENDER. A soothing, spring-like floral fruity fragrance infused with apple, cucumber, violet softened by powdery undertones
  • SUPERIOR SPLASH REDUCTION. Larger screen with splash-reduction reduces splash by over 70% to help keep restrooms cleaner and reduce maintenance.
  • SUPERIOR FRAGRANCING. Larger, thicker screen provides greater fragrancing to keep restrooms smelling fresh.
  • MATCHING FRAGRANCES. On-trend fragrances are the same across the GP PRO ActiveAire® Air Care System, so you can be confident your restrooms will provide a consistent and more welcoming experience for everyone.
  • SUSTAINED RELEASE. Provides freshness for at least 30 days.
  • CAN HELP EARN LEED® CREDITS. The LEED®Certification Mark is a registered trademark owned by the U.S. Green Building Council and is used by permission.
  • VOC COMPLIANT. Compliant for VOC content with applicable federal and state regulations. No liquids or sprays are used.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought