Motion
48265
GP PRO ActiveAire® Low-Splash Deodorizer Urinal Screen - No PARA, Yellow, Citrus Scent
Mi Item #07734131
MFR #48265
Price$79.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GP PRO ActiveAire® Low-Splash Deodorizer Urinal Screen - No PARA, Yellow, Citrus Scent
Mi Item #07734131
MFR #48265

Mfr description
48265 AIR ACTAIR LWSPLSH DEO URNL SCRN
  • CITRUS. Brings to mind hand-picked fruit, lemon and mandarin, with a subtle hint of pomegranate and sandalwood.
  • SUPERIOR SPLASH REDUCTION. Larger screen with splash-reduction reduces splash by over 70% to help keep restrooms cleaner and reduce maintenance.
  • SUPERIOR FRAGRANCING. Larger, thicker screen provides greater fragrancing to keep restrooms smelling fresh.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.38/each

Specifications

Dimensions

  • Depth
    8.950 in
  • Height
    0.520 in
  • Width
    8.800 in

Details

  • Color
    Yellow
  • Manufacturer Upc Number
    073310482651
  • Package Quantity
    12 Per Case
  • Para Content
    No PARA
  • Scent
    Citrus
  • Urinal Product Type
    Screen
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)