Specifications
Dimensions
- Depth8.950 in
- Height0.240 in
- Width7.900 in
Details
- ColorYellow
- Manufacturer Upc Number073310482712
- Package Quantity12 Per Case
- Para ContentNo PARA
- ScentSunscape
- Urinal Product TypeScreen
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)