Motion
48272
GP PRO ActiveAire® Deodorizer Urinal Screen - No PARA, Purple, Lavender Scent
MI ITEM #07734134
MFR #48272
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GP PRO ActiveAire® Deodorizer Urinal Screen - No PARA, Purple, Lavender Scent
MI ITEM #07734134
MFR #48272

Mfr description
48272 AIR ACTAIR DEO URNL SCRN LAV
  • LAVENDER. A soothing, spring-like floral fruity fragrance infused with apple, cucumber, violet softened by powdery undertones
  • TRADITIONAL DESIGN. Easy to install, reduces odor at the source to keep restrooms smelling fresh.
  • MATCHING FRAGRANCES. On-trend fragrances are the same across the GP PRO ActiveAire® Air Care System, so you can be confident your restrooms will provide a consistent and more welcoming experience for everyone.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    8.950 in
  • Height
    0.240 in
  • Width
    7.900 in

Details

  • Color
    Purple
  • Manufacturer Upc Number
    073310482729
  • Package Quantity
    12 Per Case
  • Para Content
    No PARA
  • Scent
    Lavender
  • Urinal Product Type
    Screen

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)