1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GEORGIA PACIFIC
48275
GP PRO ActiveAire® Deodorizer Urinal Screen - No PARA, Yellow, Citrus Scent
MI ITEM #
07734137
MFR #
48275
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Janitorial
Bathroom Supplies and Hygiene
Odor Control
Urinal Blocks
GEORGIA PACIFIC 48275
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GEORGIA PACIFIC
48275
GP PRO ActiveAire® Deodorizer Urinal Screen - No PARA, Yellow, Citrus Scent
MI ITEM #
07734137
MFR #
48275
Mfr description
48275 AIR ACTAIR DEO URNL SCRN CIT
CITRUS. Brings to mind hand-picked fruit, lemon and mandarin, with a subtle hint of pomegranate and sandalwood.
TRADITIONAL DESIGN. Easy to install, reduces odor at the source to keep restrooms smelling fresh.
MATCHING FRAGRANCES. On-trend fragrances are the same across the GP PRO ActiveAire® Air Care System, so you can be confident your restrooms will provide a consistent and more welcoming experience for everyone.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Depth
8.950 in
Height
0.240 in
Width
7.900 in
Details
Color
Yellow
Manufacturer Upc Number
073310482750
Package Quantity
12 Per Case
Para Content
No PARA
Scent
Citrus
Urinal Product Type
Screen
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items