Motion
48285
GP PRO ActiveAire® Powered Whole-Room Freshener Dispenser Refill - Citrus Scent, 3-1/2 in, Cartridge
MI ITEM #07734143
MFR #48285
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GP PRO ActiveAire® Powered Whole-Room Freshener Dispenser Refill - Citrus Scent, 3-1/2 in, Cartridge
MI ITEM #07734143
MFR #48285

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48285 AIR ACTAIR WHLRM POW FRSH DISP RFL
  • CITRUS. Brings to mind hand-picked fruit, lemon and mandarin, with a subtle hint of pomegranate and sandalwood.
  • MATCHING FRAGRANCES. On-trend fragrances are the same across the GP PRO ActiveAire® Air Care System, so you can be confident your restrooms will provide a consistent and more welcoming experience for everyone.
  • EASY TO MAINTAIN. Easy access design makes maintenance a breeze.
  • SUSTAINED RELEASE. Provides sustained freshness for at least 30 days.
  • CAN HELP EARN LEED® CREDITS. The LEED®Certification Mark is a registered trademark owned by the U.S. Green Building Council and is used by permission.
  • VOC COMPLIANT. Compliant for VOC content with applicable federal and state regulations. No liquids or sprays are used.

Specifications

  • Air Freshener Type
    Air Freshener Refill
  • Form
    Air Activation
  • Scent
    Citrus
  • Container Size
    3-1/2 in
  • Width
    3.5 in
  • Depth
    5.5 in
  • Height
    1.75 in
  • Manufacturer Upc Number
    073310482859
  • Package Quantity
    12 Per Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought