Specifications
Dimensions
- Battery SizeAAA
- Depth1.170 in
- Height3.500 in
- Width9.500 in
Details
- Air Treatment TypeAir Freshener
- Battery IncludedBatteries Included
- Dispenser Color FinishStainless Finsh
- Manufacturer Upc Number036500309190
- Package Quantity1
- Release TypeMotion Activated
Overview
Mfr description
56764 ACTIVEAIRE AUTO IN STALL DISP.
- ENHANCED EXPERIENCE. On-trend scents feature unique odor neutralizing formulations as part of a complete air care system for a more consistent, welcoming experience
- LONG LASTING. Motion sensing technology triggers the dispenser’s internal fan to blow fresh air across the ActiveAire® Deodorizer Refill for freshness that lasts at least 30 days.
- EASY MAINTENANCE. Easily mounted in any stall regardless of toilet tissue dispenser, the dispenser is easy to access with no ladder required, which makes maintenance a breeze.
- ANTI-THEFT. Key and lock provides ample security to help reduce the risk of vandalism or theft.
- Can help with LEED® credits
- VOC COMPLIANT. Compliant for VOC content with applicable federal and state regulations. No messy liquids or sprays are used.
- BATTERIES INCLUDED. Uses 3AA Batteries.