Motion
56768
GP PRO ActiveAire® Automated In-Stall Freshener Dispenser - Motion Activated
MI ITEM #07734155
MFR #56768
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GP PRO ActiveAire® Automated In-Stall Freshener Dispenser - Motion Activated
MI ITEM #07734155
MFR #56768

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Battery Size
    AAA
  • Depth
    1.170 in
  • Height
    3.500 in
  • Width
    9.500 in

Details

  • Air Treatment Type
    Air Freshener
  • Battery Included
    Batteries Included
  • Dispenser Color Finish
    Black
  • Manufacturer Upc Number
    036500309206
  • Package Quantity
    1
  • Release Type
    Motion Activated

Overview

Mfr description
56768 ACTIVEAIRE AUTO IN STALL DISPENSER
  • ENHANCED EXPERIENCE. On-trend scents feature unique odor neutralizing formulations as part of a complete air care system for a more consistent, welcoming experience
  • LONG LASTING. Motion sensing technology triggers the dispenser’s internal fan to blow fresh air across the ActiveAire® Deodorizer Refill for freshness that lasts at least 30 days.
  • EASY MAINTENANCE. Easily mounted in any stall regardless of toilet tissue dispenser, the dispenser is easy to access with no ladder required, which makes maintenance a breeze.
  • ANTI-THEFT. Key and lock provides ample security to help reduce the risk of vandalism or theft.
  • Can help with LEED® credits
  • VOC COMPLIANT. Compliant for VOC content with applicable federal and state regulations. No messy liquids or sprays are used.
  • BATTERIES INCLUDED. Uses 3AA Batteries.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought