Motion
53287A
GP PRO ActiveAire® Powered Whole-Room Freshener Dispenser - Sustained Release
MI ITEM #07734163
MFR #53287A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GP PRO ActiveAire® Powered Whole-Room Freshener Dispenser - Sustained Release
MI ITEM #07734163
MFR #53287A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
53287A ACTAIR WHLRM POW FRSH DISP WHITE
  • FOR LARGER RESTROOMS OR RESTROOMS WITH LIMITED VENTILATION. Quiet internal fan gently distributes fragrance for freshness throughout the restroom
  • EASY TO MAINTAIN. Simple installation and easy access design makes maintenance a breeze.
  • MATCHING FRAGRANCES. On-trend fragrances are the same across the GP PRO ActiveAire® Air Care System, so you can be confident your restrooms will provide a consistent and more welcoming experience for everyone.
  • SUSTAINED RELEASE. Provides sustained freshness for at least 30 days.
  • Can help earn LEED® credits.
  • VOC COMPLIANT. Compliant for VOC content with applicable federal and state regulations. No liquids or sprays are used.
  • BATTERY INCLUDED. Uses 1 D cell Alkaline battery.

Specifications

  • Air Treatment Type
    Air Freshener
  • Dispenser Color Finish
    White
  • Release Type
    Sustained Release
  • Depth
    3.610 in
  • Height
    6.820 in
  • Width
    4.090 in
  • Battery Included
    Batteries Included
  • Battery Size
    D
  • For Use With Model
    48280, 48281, 48282, 48283, 48284, 48285
  • Manufacturer Upc Number
    036500308070

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought