Motion
VQC4101Y-5B1
Valve
MI ITEM #07734414
MFR #VQC4101Y-5B1
Price$68.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Valve
MI ITEM #07734414
MFR #VQC4101Y-5B1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$68.83/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted without Subplate
  • Series
    VQC
  • Solenoid Electrical Entry
    Plug Connector
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
VQC4101Y-5B1
  • 5 port solenoid valve, base mount, subplate. single unit, plug-in
  • Outstanding response time (17ms 3ms)
  • Long life (100 million cycles)
  • Choice of metal or rubber seals
  • Low wattage type available (0.5W)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought