Motion
SHUSTER 80-2COTX10

SHUSTER CORP
SHUSTER 80-2COTX10

Roller Chain - Standard Series, 80 / 1 in Pitch, Cottered, 2 Strand, 10 ft Length
MI ITEM #07734550
MFR #SHUSTER 80-2COTX10
Price$61.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 80-2COTX10

Roller Chain - Standard Series, 80 / 1 in Pitch, Cottered, 2 Strand, 10 ft Length
MI ITEM #07734550
MFR #SHUSTER 80-2COTX10

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$61.27/each

Specifications

Dimensions

  • Chain Overall Width
    2.555 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.950 in
  • Link Plate Thickness
    0.126 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.312 in
  • Roller Diameter
    0.625 in
  • Tensile Strength
    32150 lbf
  • Transverse Pitch
    1.153 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80 / 1 in
  • Measurement Standard
    Imperial
  • Number Of Links
    120 / 10 ft
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI / ASME / ISO 606

Overview

Mfr description
80-2 COTTERED 10 FOOT BOX
  • Standard Double Strand Roller Chain (Cottered)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text