Motion
SHUSTER 100-2COTX10

SHUSTER CORP
SHUSTER 100-2COTX10

Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Cottered, 2 Strand, 10 ft Length
Mi Item #07734551
MFR #SHUSTER 100-2COTX10
Price$145.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 100-2COTX10

Roller Chain - Standard Series, 100 / 1-1/4 in Pitch, Cottered, 2 Strand, 10 ft Length
Mi Item #07734551
MFR #SHUSTER 100-2COTX10

Mfr description
100-2 COTTERED 10 FOOT BOX
  • Standard Double Strand Roller Chain (Cottered)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.70/each

Specifications

Dimensions

  • Chain Overall Width
    3.097 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.187 in
  • Link Plate Thickness
    0.126 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.375 in
  • Roller Diameter
    0.750 in
  • Tensile Strength
    45860 lbf
  • Transverse Pitch
    1.408 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Measurement Standard
    Imperial
  • Number Of Links
    96 / 10 ft
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI / ASME / ISO 606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)