Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR40K-N03BM-Z-B

Modular Air Regulator - 3/8 in Inlet Port, NPT Inlet Thread, Straight, 3/8 in Outlet Port, NPT Outlet Thread, Straight, 7 to 125 psi
Mi Item #07734570
MFR #AR40K-N03BM-Z-B

Mfr description
AR40K-N03BM-Z-B
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Body Size
    40
  • Inlet Port Size
    3/8 in
  • Outlet Port Size
    3/8 in

Details

  • Backflow Function
    With Backflow Function
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Knob
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    With Bracket
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Round Type Pressure Gauge (with Color Zone)
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: PSI
  • Product Type
    Standard Air Regulators
  • Series/System
    AR-B
  • Set Pressure Range
    7 to 125 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)