Motion
98281040
9828-1040 Variable Speed Belt - 1.03 in Top Width, 36.51 in Overall Length
MI ITEM #07734611
MFR #98281040
Your Price$74.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9828-1040 Variable Speed Belt - 1.03 in Top Width, 36.51 in Overall Length
MI ITEM #07734611
MFR #98281040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$74.96/each(List $93.70)

Overview

Mfr description
6079 BELT
  • Gates Sportline Belts are specifically designed for mini-bikes, golf carts, vintage all-terrain vehicles and snowmobiles, as well as other recreational vehicles that utilize a continuously variable transmission (CVT). Sportline Belts retain dependability throughout a wide range of speed and load variations.
  • Low temperature flexibility helps assure smooth vehicle operation.
  • Utilizes Aramid Fiber - the same material found in bullet-proof vests - for extra strength on high-horsepower, high speed recreational application drives.

Specifications

  • Top Width
    1.03 in
  • Overall Length
    36.51 in
  • Outside Circumference
    36.51 in
  • Manufacturer Upc Number
    770075534488
  • UPC_NO
    770075534488

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text