Motion
B71906-C-2RSD-T-P4S-UM

FAG (SCHAEFFLER)
B71906-C-2RSD-T-P4S-UM

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 47 mm OD, 9 mm Width, 15 ° Contact, Double Sealed
Mi Item #07734624
MFR #B71906-C-2RSD-T-P4S-UM
Price$555.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71906-C-2RSD-T-P4S-UM

Spindle & Precision Machine Tool Angular Contact Bearing - 30 mm Bore, 47 mm OD, 9 mm Width, 15 ° Contact, Double Sealed
Mi Item #07734624
MFR #B71906-C-2RSD-T-P4S-UM

Mfr description
B71906-C-2RSD-T-P4S-UM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$555.10/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    47 mm
  • Overall Width  
    9 mm
  • Weight
    0.121 lbs, 0.055 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    71900
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)