Motion
25A-VP342-5DZ1-01A

SMC CORP OF AMERICA
25A-VP342-5DZ1-01A

Air Piloted Valve - 2 Position
Mi Item #07734757
MFR #25A-VP342-5DZ1-01A
Price$152.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-VP342-5DZ1-01A

Air Piloted Valve - 2 Position
Mi Item #07734757
MFR #25A-VP342-5DZ1-01A

Mfr description
25A-VP342-5DZ1-01A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.47/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/8 BSPT

Details

  • Manual Operation Type
    Non-locking Push Type
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    Max 0.7 MPa, Max 101.53 psi
  • Solenoid Electrical Entry
    DIN Terminal
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)