Motion
VX3340-03F-5D1-B

SMC CORP OF AMERICA
VX3340-03F-5D1-B

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Single Solenoid, DIN Terminal, Inline, 3/8 in
Mi Item #07734771
MFR #VX3340-03F-5D1-B
Price$59.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3340-03F-5D1-B

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Single Solenoid, DIN Terminal, Inline, 3/8 in
Mi Item #07734771
MFR #VX3340-03F-5D1-B

Mfr description
VX3340-03F-5D1-B
  • Max. system pressure: water, air, oil 2.0 MPa; steam 1.0 MPa
  • Reduced power consumption: 4.5W (size 1), 7W (size 2), 10.5W (size 3)
  • Port size: 1/8 to 3/8 inch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.75/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Orifice Diameter
    0.1575 in, 4 mm
  • Orifice Size
    4 mm
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Subplate Port Size
    0.3750 in

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Brass
  • Bracket Included
    Yes
  • Bracket Type
    Bracket
  • Electrical Entry
    DIN
  • Flow Direction
    3-Way
  • For Use With Series
    VX3000
  • Manifold Port(s)
    0.3750 in
  • Maximum Temperature
    60 °C
  • Model
    33
  • Mounting
    Inline
  • Normal State
    Common
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Number Of Stations
    1
  • Oil-Free
    No
  • Operating Medium
    Air
  • Operating Temperature Range
    -20 to 60 °C
  • Piping Type
    Inline
  • Port Thread Standard
    G
  • Rectifier
    None (for DC or AC Class H Coil)
  • Seal Material
    EPDM
  • Series
    VX3
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    10.5 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Style
    0 (N.C., Single Unit)
  • Surge Suppressor
    No
  • Unit Specification
    Single
  • Valve Series
    VX3000
  • Voltage
    24 V dc
  • Wetted Parts Material
    EPDM
  • Wire Type
    DIN Terminal
  • Wiring Type
    DIN Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)