Motion
CG1BA63-610Z
63 mm Bore Diameter, 610 Stroke Length
Mi Item #07734772
MFR #CG1BA63-610Z
Price$213.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
63 mm Bore Diameter, 610 Stroke Length
Mi Item #07734772
MFR #CG1BA63-610Z

Mfr description
CG1BA63-610Z AIR CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$213.70/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke
    610

Details

Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)