Motion
2RBP148

TB WOODS
2RBP148

Classical Premium Banded V-Belt Drive - B, 21/32 in Top Width, 2 Strand, 151 in Nominal Outside Length, Smooth
Mi Item #07735179
MFR #2RBP148
Price$448.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2RBP148

Classical Premium Banded V-Belt Drive - B, 21/32 in Top Width, 2 Strand, 151 in Nominal Outside Length, Smooth
Mi Item #07735179
MFR #2RBP148

Mfr description
2RBP148 PREMIUM BANDED BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$448.77/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    151 in
  • Top Width Per Strand
    21/32 in

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Aramid
  • Material
    Diene
  • Number Of Strands
    2
  • Product Type
    Industrial V-Belts
  • Section
    B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)