Motion
2705-06-04
2705-06-04 FITTING
Mi Item #07735238
MFR #2705-06-04
Price$16.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2705-06-04 FITTING
Mi Item #07735238
MFR #2705-06-04

Mfr description
2705-06-04 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.61/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/8 in
  • End 2 Size
    1/4 in, 3/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe, Male JIC Bulkhead
  • End 1 Thread
    3/8-18 NPTF, 7/16-20 UNF
  • End 2 Style
    Female Pipe, Male JIC Bulkhead
  • End 2 Thread
    3/8-18 NPTF, 7/16-20 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2705
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)