Motion
79015
36 Grit, Zirconia Alumina Material, 457 mm Belt Length, 13 mm Belt Width
MI ITEM #07735378
MFR #79015
Your Price$2.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36 Grit, Zirconia Alumina Material, 457 mm Belt Length, 13 mm Belt Width
MI ITEM #07735378
MFR #79015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.56/each(List $2.96)

Overview

Mfr description
79015 BELT, SANDING 36 GRIT 1/2 X 18"

Specifications

  • Application
    Slack Polishing
  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    36
  • Belt Length
    18 in
  • Belt Width
    1/2 in
  • Product Types
    Narrow Belt
  • Overall Length
    18.0000 in, 457 mm
  • Overall Width
    1.0000 in, 25 mm
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text