Motion
79070
36 Grit, Zirconia Alumina Material, 457 mm Belt Length, 6 mm Belt Width
MI ITEM #07735384
MFR #79070
Your Price$2.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
36 Grit, Zirconia Alumina Material, 457 mm Belt Length, 6 mm Belt Width
MI ITEM #07735384
MFR #79070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.67/each(List $3.08)

Overview

Mfr description
79070 BELT, SANDING 36 GRIT 1/4 X 18"

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    36
  • Belt Length
    18 in
  • Belt Width
    1/4 in
  • Product Types
    Narrow Belt
  • Overall Length
    18.0000 in, 457 mm
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text