Motion
36191 BLUE ABRASIVE SHEET RL 2.75"X13YD MULTI-HOLE 00-51131-36191-1

3M
36191 BLUE ABRASIVE SHEET RL 2.75"X13YD MULTI-HOLE 00-51131-36191-1

3M™ Hookit™ Blue Abrasive Sheet Roll Multi-hole, 36191, 180, 2.75 in x 13 y, 4 cartons per case
MI ITEM #07735410
MFR #36191 BLUE ABRASIVE SHEET RL 2.75"X13YD MULTI-HOLE 00-51131-36191-1
List Price$72.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
36191 BLUE ABRASIVE SHEET RL 2.75"X13YD MULTI-HOLE 00-51131-36191-1

3M™ Hookit™ Blue Abrasive Sheet Roll Multi-hole, 36191, 180, 2.75 in x 13 y, 4 cartons per case
MI ITEM #07735410
MFR #36191 BLUE ABRASIVE SHEET RL 2.75"X13YD MULTI-HOLE 00-51131-36191-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.69/each for your price

Overview

Mfr description
36191 BLUE ABRASIVE SHEET RL 2.75"X13YD
  • For industrial/occupational use only. Not for consumer sale or use.
  • A best-in-class abrasive sheet roll for the entire repair and paint prep process
  • Engineered ceramic mineral blend is balanced for maximum abrasive performance in its class
  • Multi-hole pattern delivers excellent dust extraction and reduces loading
  • Upgraded resins improve durability and finish
  • Hookit™ sheets are easy to attach, remove and reuse
  • Anti-loading coating prevents dust and debris from clogging the cutting surface

Specifications

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Manufacturer Upc Number
    00051131361911
  • UPC_NO
    00051131361911
  • Overall Length
    13 yd
  • Overall Width
    2.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought