Motion
260X290X16 HDSF2 VT

CR SEALS (SKF)
260X290X16 HDSF2 VT

Double Lip Grease Seal - Solid, 260 mm Shaft Dia., 290 mm OD, 16 mm Overall Width, HDSF2 Design, Fluoro Rubber (FKM) & Polytetrafluoroethylene (PTFE) Lip Material
MI ITEM #07735443
MFR #260X290X16 HDSF2 VT
Price$1,833.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
260X290X16 HDSF2 VT

Double Lip Grease Seal - Solid, 260 mm Shaft Dia., 290 mm OD, 16 mm Overall Width, HDSF2 Design, Fluoro Rubber (FKM) & Polytetrafluoroethylene (PTFE) Lip Material
MI ITEM #07735443
MFR #260X290X16 HDSF2 VT

Mfr description
260X290X16 HDSF2 VT SEAL
  • The PTFE lip can also be positioned and directed to provide additional lubricant retention
  • Auxiliary PTFE lip further protect the bearing and sealing lip(s) from dust particles in heavily contaminated environments, for example mining and cement industries
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,833.70/each

Specifications

Dimensions

  • Outside Diameter
    290 mm
  • Overall Width
    16 mm
  • Shaft Diameter
    260 mm
  • Weight
    1.45 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    400275;402500;402504;402752;402756
  • Construction Description
    Grease seal, Heavy Industrial, SKF Flex, excluder lip on back of seal
  • Design Type
    HDSF2
  • Installation Method
    Housing press fit
  • Lip Material
    Fluoro Rubber (FKM) & Polytetrafluoroethylene (PTFE)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311488549
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    15 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Stainless Steel
  • Spring Type
    Garter Spring Cover
  • Typical Application
    Crushers, vertical grinder wheels

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)