Motion
KM26
KM Series Bearing Lock Nut - 165 mm Width
Mi Item #07735511
MFR #KM26
Price$304.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KM Series Bearing Lock Nut - 165 mm Width
Mi Item #07735511
MFR #KM26

Mfr description
KM26 LOCK NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$304.57/each

Specifications

Dimensions

  • Overall Height
    21 mm
  • Overall Length
    165 mm
  • Overall Width
    165 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    TW
  • Harmonization Code
    7318158085
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176678196
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • UPC_NO
    029176678196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)