1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
YUKEN
CRT-10-04-5090
Hydraulic Check Valve - 70 psi Cracking Pressure, 66 gpm Max Flow, 25 psi Max Operating Pressure
Mi Item #
07735613
MFR #
CRT-10-04-5090
Price
$355.81
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Check Valves
YUKEN CRT-10-04-5090
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
YUKEN
CRT-10-04-5090
Hydraulic Check Valve - 70 psi Cracking Pressure, 66 gpm Max Flow, 25 psi Max Operating Pressure
Mi Item #
07735613
MFR #
CRT-10-04-5090
Mfr description
CRT10-04-5090 6 PSI RIGHT ANGLE CHECK
・Check valve - right angle\n・Max. operating pressure up to 25MPa (3,630psi)\n・Max. flow rate up to 250L/min (66gal/min)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$355
.81
/each
Add to Cart
Specifications
Details
Cracking Pressure
70 psi
Maximum Flow Rate
66 gpm
Maximum Operating Pressure
25 psi
Mounting Type
Threaded Connection
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items