Motion
GPB10-40
Bi-Component Polyolefin Cartridge - 10.00 µm, 40.00 in Long, 80 psid
MI ITEM #07736257
MFR #GPB10-40
Price$141.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bi-Component Polyolefin Cartridge - 10.00 µm, 40.00 in Long, 80 psid
MI ITEM #07736257
MFR #GPB10-40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$141.40/each

Specifications

Dimensions

  • Cartridge Length
    40.00 in

Details

  • Cartridge Type
    Thermally Bonded
  • Change Out Pressure Differential
    35 psid
  • CUNO Housing Model
    D
  • Differential Pressure
    80 psid
  • End Cap Material
    Polypropylene
  • End Cap Style
    DOE
  • Filter Media Membane Material
    Polyolefin
  • Manufacturer Catalog
  • Maximum Temperature
    176 °F
  • Micron Rating
    10.00 µm
  • Typical Applications
    Food and Beverage, High-purity Inks, Paints and Coatings, Particle Classifications, R.O. Pre-Filtration, Resins

Overview

Mfr description
GPB10-40 FILTER CARTRIDGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought