Motion
31791

VIKAN
31791

Vikan 16" Small Particle Push Broom- Soft - Pink
MI ITEM #07736453
MFR #31791
List Price$61.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
31791

Vikan 16" Small Particle Push Broom- Soft - Pink
MI ITEM #07736453
MFR #31791

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.51/each for your price

Overview

Mfr description
31791 BROOM PINK
  • This fully color-coded soft-bristled floor broom is great for sweeping fine particles, such as flour, in dry areas;

Specifications

  • Broom Handle Connection Type
    Euro (Hygienic)
  • Block Material
    Polypropylene
  • Bristle Material
    Polyester
  • Broom Head Width
    2.8 in
  • Bristle Length
    2.2
  • Bristle Color
    Pink
  • FDA Accepted
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text