Motion
FS6809X06X06
Male ORB Adj to Female FFOR 90° Elb
MI ITEM #07736619
MFR #FS6809X06X06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male ORB Adj to Female FFOR 90° Elb
MI ITEM #07736619
MFR #FS6809X06X06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.669 in / 16.9926 mm
  • Weight
    0.25 lb

Details

  • Adapter Type
    Elbow & Straights
  • Body Material
    Steel
  • Both Ends Gender Type
    Male
  • Both Ends Style/Type
    ORFS
  • End 1 Style
    SAE
  • End 1 Thread
    9/16-18
  • End 1 Type
    Male Adjustable
  • End 2 Style
    ORFS
  • End 2 Thread
    11/16-16
  • End 2 Type
    Female Swivel
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.

Overview

Mfr description
FS6809X06X06

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought