Motion
7042-04-06-SS
FEMALE NPT
Mi Item #07736776
MFR #7042-04-06-SS
Price$113.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FEMALE NPT
Mi Item #07736776
MFR #7042-04-06-SS

Mfr description
7042-04-06SS 316 FP-MBSPP STRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.55/each

Specifications

Dimensions

  • Hex Body
    24.0
  • Overall Length
    35.5
  • Thread Depth
    7.1
  • Thread Size 2
    3/8-19

Details

  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)